LED Panel Light, 2x2, 20/30/40 Watt, 120-277V

Item #: 1757055

Cat #: KT-BPLED40PS-22-8CSA-VDIM/EMRG-12

UPC: 843654145136

Documents & Guides
LED Backlit Panel Light, 2x2, Power Select, 20/30/40 Watt, 3500K/4000K/5000K, 120-277 Volt, 0-10V Dimming, Emergency LED Backup
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Backlit Panel Light, 2x2, Power Select, 20/30/40 Watt, 3500K/4000K/5000K, 120-277 Volt, 0-10V Dimming, Emergency LED Backup
Keystone’s new Back-Lit LED panel lights are a long-lasting, and easy-to-install solution for providing quality light distribution in offices, schools, and other commercial applications. Their thin, lightweight design features 4 knockouts to provide easy installation in both retrofit and new construction applications. Powered by a dedicated Keystone 0-10V dimming LED driver, our Back-Lit Panel Lights provide smooth, uniform dimming.
Also known as: 843654145136, KT-BPLED40PS-22-8CSA-VDIM/EMRG-12

Specifications

Lumens: 4500, 3600, 2400, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Wattage: 20, 30, 40
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4500, 3600, 2400, Selectable
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 20, 30, 40
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)