6' 16W T8 LED Lamp, 40K

Item #: 1757041

Cat #: KT-LED16T8-72P1S-840-D-CP

UPC: 843654110493

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
72IN 16W 2000 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS

Overview

72IN 16W 2000 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS
Also known as: 843654110493, KT-LED16T8-72P1S-840-D-CP

Specifications

Color Temperature: 4000 (Cool White)
Length: 72 in, 6 ft
Shape: T8 (Tubular)
Material: Plastic
Wattage: 16
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Wattage: 16
Type: Ballast Bypass (Type B)
Length: 72 in, 6 ft
Material: Plastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)