This product has been discontinued.
Snap-In Connector, Quickport, F-Connector, Gold/White
Item #: 1757
Cat #: 40831-BW
UPC: 078477962374
Sign In or Register to view pricing and more.
Snap-In Adapter, QuickPort, F-Type, 2.5 GHz, RG-6/RG-59 Coaxial, Gold-Plated Contacts, Color: White.
Overview
Snap-In Adapter, QuickPort, F-Type, 2.5 GHz, RG-6/RG-59 Coaxial, Gold-Plated Contacts, Color: White.
Also known as: 078477962374, 40831-BW
Specifications
Mounting: | Snap In |
Type: | F-Connector |
Material: | Brass |
Color: | White |
Mounting: | Snap In |
Material: | Brass |
Type: | F-Connector |
Color: | White |
Customer Reviews
No reviews for this product
(0)