4' 17W T8 LED Lamp, 30K

Item #: 1756937

Cat #: LED17T8L48FP835BF

UPC: 046135409639

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 4 Foot, 17 Watt, 2500 Lumen, 3000K, 82 CRI, 120-277 Volt, Non-Dimmable, Frosted Nano Plastic, 1 per SKU, 25 per Case *Sylvania Product Code 40963* *Sylvania Part # 40963*

Overview

LED Lamp, T8, 4 Foot, 17 Watt, 2500 Lumen, 3000K, 82 CRI, 120-277 Volt, Non-Dimmable, Frosted Nano Plastic, 1 per SKU, 25 per Case *Sylvania Product Code 40963* *Sylvania Part # 40963*
LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast.
Also known as: 046135409639, LED17T8L48FP835BF

Specifications

Lumens: 2500
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 2500
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Wattage: 17
Dimmable: No
Material: Nano Plastic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)