Cable Tray, 1-1/2" x 3/8",16 Gauge Steel, 18" Wide, 10' Long

Item #: 1756844

Cat #: LSS18GZ

UPC: 783510100339

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, 1-1/2" x 3/8",16 Gauge Steel, 18" Wide, 10' Long

Overview

Cable Tray, 1-1/2" x 3/8",16 Gauge Steel, 18" Wide, 10' Long
Supports cable on straight runs. Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) 16 gauge tubular steel with a painted or plated finish. Nominal installed length is 10 ft. (3.05 m). Each section is 9 ft. 11-1/2 in. (3.03 m) long with cross members welded at 9-in. (229-mm) intervals.
Also known as: 783510100339, LSS18GZ

Specifications

Material: Steel
Length: 10 ft
Width: 18 in
Material: Steel
Width: 18 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)