
Type W Power Supply Cable 1/0-4, 2000V
Item #: 1756827
Cat #: 1/0-04-TYPEW
UPC:
Documents & Guides
Mining Cable, Type W Power Supply Cable, 1/0 AWG, 4 Conductors, 2000V
Sign In or Register to view pricing and more.
Overview
Mining Cable, Type W Power Supply Cable, 1/0 AWG, 4 Conductors, 2000V
Type W is for use in heavy duty power systems as power supply cable such as: AC systems (grounded and ungrounded); mobile and portable electrical equipment; motor and battery leads. 4 conductor constructions are for three phase systems with one conductor being used as a ground. 5 conductor constructions are for three phase systems where one conductor is used as a neutral and one conductor being used as a ground, Type W isfor applications up to 2000 volts and temperatures from -40°C to +90°C.
Also known as: 1/0-04-TYPEW
Specifications
Gauge: | 1/0 AWG |
Conductors: | 4 |
Volts AC: | 2kV |
Gauge: | 1/0 AWG |
Volts AC: | 2kV |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)