M18 FUEL™ Compact Band Saw Kit

Item #: 1756738

Cat #: 2829-22

UPC: 045242544424

Documents & Guides
M18 FUEL™ Compact Band Saw Kit, Includes: (1 Blade) Extreme Thick Metal 8/10 TPI Band Saw Blades 3PK - Compact (48-39-0609), (2) M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Battery (48-11-1835) & (1) M18™ & M12™ Rapid Charger (48-59-1808)
Sign In or Register to view pricing and more.

No associated products found.

Overview

M18 FUEL™ Compact Band Saw Kit, Includes: (1 Blade) Extreme Thick Metal 8/10 TPI Band Saw Blades 3PK - Compact (48-39-0609), (2) M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Battery (48-11-1835) & (1) M18™ & M12™ Rapid Charger (48-59-1808)
The MILWAUKEE® M18 FUEL™ Compact Band Saw Kit offers a light-weight, balanced design with the largest capacity of any compact band saw at 3-1/4” X 3-1/4”. The band saw is equipped with a POWERSTATE™ Brushless motor, Constant Power Technology and Jobsite Armor Technology™ for the fastest cuts and better protection from drops and debris. Milwaukee REDLINK PLUS™ Intelligence delivers the most advanced system of cordless power tool electronics, providing optimized performance and overload protection using total system communication between tool, battery and charger. The variable speed trigger, tool-free locking adjustable shoe, and LED work light provides maximum control and productivity. An integrated rafter hook for hanging allows for easy storage in-between cuts. The M18 FUEL™ Compact Band Saw also has pipe reamer attachment compatibility to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. In addition to the power tool, this band saw kit includes two M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 batteries, one M18™/M12™ Rapid Charger and one 8/10 TPI Extreme metal cutting band saw blade.
Also known as: 045242544424, 2829-22, Porta band

Specifications

Type: Lithium Battery, Cordless
Volts AC: 18
Type: Lithium Battery, Cordless
Volts AC: 18

Customer Reviews

No reviews for this product
(0)