Push-Pull Operator, M22

Item #: 175665

Cat #: M22-PVL-K12-230R

UPC: 786685271811

Sign In or Register to view pricing and more.
Push-Pull Operator, M2222.5 mm, Non-Metallic Heavy-Duty Push-Pull Operator, Red Emergency Stop Operator, 2 Position, 40 mm Diameter, Operating Mode: Maintained Push, Maintained Pull, Illuminated, 1 NO/2 NC Configuration, 85-264 VAC, NEMA Rating: 4X, 13

Overview

Push-Pull Operator, M2222.5 mm, Non-Metallic Heavy-Duty Push-Pull Operator, Red Emergency Stop Operator, 2 Position, 40 mm Diameter, Operating Mode: Maintained Push, Maintained Pull, Illuminated, 1 NO/2 NC Configuration, 85-264 VAC, NEMA Rating: 4X, 13
Also known as: 786685271811, M22-PVL-K12-230R

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Emergency Stop
Size: 22.5 mm
Type: Emergency Stop
Family / Style: M22

Customer Reviews

No reviews for this product
(0)