LED Downlight, 4", 6 Watt, 500 Lumen, Selectable CCT, 120V

Item #: 1756647

Cat #: LEDRT49SC3500BA

UPC: 046135620089

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 4 Inch, 6 Watt, 500 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Baffle Reflector, 1 per SKU, 4 per Case *Sylvania Product Code 62008* *Sylvania Part # 62008*

Overview

LED Downlight, 4 Inch, 6 Watt, 500 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Baffle Reflector, 1 per SKU, 4 per Case *Sylvania Product Code 62008* *Sylvania Part # 62008*
Also known as: 046135620089, LEDRT49SC3500BA

Specifications

Mounting: Recessed
Volts AC: 120
Type: Dimmable
Color: White
Wattage: 6
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Type: Dimmable
Wattage: 6
Light Technology: LED
Color Temperature: Selectable
Volts AC: 120
Color: White
Diameter: 4 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)