This product has been discontinued.

LED Downlight, 4", 10 Watt, 800 Lumen, Selectable CCT, 120V
Item #: 1756631
Cat #: LEDMD4/800/9SC3/E26
UPC: 046135655234
Documents & Guides
LED Downlight, 4 Inch Diameter, 10 Watt, 800 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim, Frosted Lens, Replaces 65 Watt incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 65523* *Sylvania Part # 65523*
Sign In or Register to view pricing and more.
Overview
LED Downlight, 4 Inch Diameter, 10 Watt, 800 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim, Frosted Lens, Replaces 65 Watt incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 65523* *Sylvania Part # 65523*
The SYLVANIA Hi-PerformanceLED Microdisk Selectable is an LED Downlight Kit with integrated driver in a junction box, that operates at 120Vac. The kit comes with a screw-based E26 socket, which makes installation easy.
Also known as: 046135655234, LEDMD4/800/9SC3/E26
Specifications
Mounting: | Recessed |
Wattage: | 10 |
Volts AC: | 120 |
Lumens: | 800 |
Type: | Dimmable |
Color Rendering Index (CRI): | 90 |
Diameter: | 4 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Mounting: | Recessed |
Volts AC: | 120 |
Type: | Dimmable |
Diameter: | 4 in |
Dimmable: | Yes |
Wattage: | 10 |
Lumens: | 800 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Color Temperature: | Selectable |
Customer Reviews
No reviews for this product
(0)