17W CFL Retrofit LED Lamp, 41K

Item #: 1756387

Cat #: L17PLVD5041K

UPC: 762148071136

Sign In or Register to view pricing and more.
Documents & Guides
LED PL Lamp, Vertical BR30 Dimmable, 17W, 120-277V, 1900 Lumens, 80 CRI, 4100K

Overview

LED PL Lamp, Vertical BR30 Dimmable, 17W, 120-277V, 1900 Lumens, 80 CRI, 4100K
These energy efficient lamps are the perfect solution for replacing fluorescent PL lamps. Designed for use in commercial downlights, they are ideal for a variety of retail, office and hospitality applications. 
Also known as: 762148071136, L17PLVD5041K

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1900
Volts AC: 120
Wattage: 17
Color Rendering Index (CRI): 80
Shape: BR30 (Blown Reflector)
Type: LED Retrofit
Light Technology: LED
Dimmable: Yes
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Color Temperature: 4100 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: Yes
Lumens: 1900
Wattage: 17
Shape: BR30 (Blown Reflector)
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)