
3 IN HOR/VERT SEALING FTG
Item #: 175629
Cat #: EYA-300
UPC: 783126138146
Documents & Guides
OZ-Gedney Type EYA Vertical/Horizontal Sealing Fitting, Size: 3 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 3-1/8 IN Body Diameter X 8-1/4 IN Overall Length, 3-7/8 IN Turning Radius, 1 LB 8 OZ Sealing Compound Required, 2 OZ Approximate Amount Of Fiber/Hub Required, Third Party Certification: UL File Number E-34997, CSA 009795 Suitable For Wet Locations, UL Listed Using: O-Z/Gedney EYC Sealing Compound Or Crouse-Hinds Chico Compound, CSA Certified Sealing Compound, Class I, Division 1, 2, Groups B, C, D, Class I, Zone 1, 2, Groups IIA, IIB + H2, Class II, Division 1, 2, Groups E, F, G, Class III, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30 NEC Articles 500-503 & 505, Military Specification: Mil-F-28675, For Rigid Conduit Or IMC
Sign In or Register to view pricing and more.
No associated products found.
Overview
OZ-Gedney Type EYA Vertical/Horizontal Sealing Fitting, Size: 3 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 3-1/8 IN Body Diameter X 8-1/4 IN Overall Length, 3-7/8 IN Turning Radius, 1 LB 8 OZ Sealing Compound Required, 2 OZ Approximate Amount Of Fiber/Hub Required, Third Party Certification: UL File Number E-34997, CSA 009795 Suitable For Wet Locations, UL Listed Using: O-Z/Gedney EYC Sealing Compound Or Crouse-Hinds Chico Compound, CSA Certified Sealing Compound, Class I, Division 1, 2, Groups B, C, D, Class I, Zone 1, 2, Groups IIA, IIB + H2, Class II, Division 1, 2, Groups E, F, G, Class III, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30 NEC Articles 500-503 & 505, Military Specification: Mil-F-28675, For Rigid Conduit Or IMC
Also known as: 783126138146, EYA-300
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Material: | Malleable Iron |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)