NT 20A GFCI

Item #: 175626

Cat #: NTR-20-GFTR-GR

UPC: 027557630733

Sign In or Register to view pricing and more.
Documents & Guides
LUT NTR-20-GFTR-GR NT 20A GFCI

Overview

LUT NTR-20-GFTR-GR NT 20A GFCI
Also known as: 027557630733, NTR-20-GFTR-GR

Specifications

Type: Receptacle
Color: Gray
Amps: 20
Material: Plastic
Type: Receptacle
Amps: 20
Color: Gray
Material: Plastic

Customer Reviews

No reviews for this product
(0)