370W Solar Module, 60 Cell, Black on Black

Item #: 1755993

Cat #: LG370N1K-A6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
370 Watt Solar Module, NeON R® Series, 60 Cell, 1000 Volt DC, 68.5" x 41.02" x 1.57" (40mm Frame), 41 lbs., Black on Black

Overview

370 Watt Solar Module, NeON R® Series, 60 Cell, 1000 Volt DC, 68.5" x 41.02" x 1.57" (40mm Frame), 41 lbs., Black on Black
The LG NeON® 2 is LG’s best selling solar module and one of the most powerful and versatile modules on the market today. The cells are designed to appear all-black at a distance, and the performance warranty guarantees 90.6% of labeled power output at 25 years.
Also known as: LG370N1K-A6, Power

Specifications

Volts DC: 1000
Wattage: 370
Family / Style: NeON 2®
Weight: 41.000 lbs
Depth: 1.570 in
Color: Black on Black
Length: 68.500 in
Width: 41.020 in
Number of Cells: 60
Volts DC: 1000
Family / Style: NeON 2®
Depth: 1.570 in
Length: 68.500 in
Number of Cells: 60
Wattage: 370
Weight: 41.000 lbs
Color: Black on Black
Width: 41.020 in

Customer Reviews

No reviews for this product
(0)