LIGHTING CONTACTOR 600VAC 30AMP NEMA

Item #: 175586

Cat #: 8903SMG2V02

UPC: 78590161957

Sign In or Register to view pricing and more.
Documents & Guides
Square D,LIGHTING CONTACTOR 600VAC 30AMP NEMA,120 V AC 60 Hz-110 V AC 50 Hz,3-Pole,3P,Electrically Held,Electrically Held Lighting Contactor,Lugs,S,UL Listed - CSA Certified,no indicator

Overview

Square D,LIGHTING CONTACTOR 600VAC 30AMP NEMA,120 V AC 60 Hz-110 V AC 50 Hz,3-Pole,3P,Electrically Held,Electrically Held Lighting Contactor,Lugs,S,UL Listed - CSA Certified,no indicator
lighting contactor, electrically held, 30 A, 3 pole, NEMA 1, 120/110V 60/50Hz
Also known as: 78590161957, 8903SMG2V02

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Lighting Contactor, 3-Pole, Lighting, Electrically Held
Family / Style: 8903
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Lighting Contactor, 3-Pole, Lighting, Electrically Held
Mounting: Surface
Amps: 30
Poles: 3
Family / Style: 8903
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)