HMND C3F006KBS POTTED 3PH 6KVA 480

Item #: 175565

Cat #: C3F006KBS

UPC: 803423093167

Sign In or Register to view pricing and more.

Overview

HAMMOND C3F006KBS
Also known as: 803423093167, C3F006KBS

Specifications

Volt Amps: 6kVA
Type: Dry Type Transformer
Wattage: 6
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 6kVA
Wattage: 6
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480

Customer Reviews

No reviews for this product
(0)