16/4 MC-AL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT

Item #: 175545

Cat #: MCAL164SOLREDWGFA1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16/4 MC-AL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT

Overview

16/4 MC-AL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 1000FT
Also known as: MCAL164SOLREDWGFA1000RL

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 16
Conductors: 4
Stranding: Solid
Package Type: Reel
Volts AC: 300
Material: Copper
Gauge: 16
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)