LED Area Light, 290 Watt, 41000 Lumen, 5000K, 120-277V

Item #: 1755435

Cat #: KT-ALED290-L1-3-NM-850-VDIM

UPC: 843654131535

Documents & Guides
LED Area Light, 290 Watt, 41000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Housing, Replaces 1000W HID
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Area Light, 290 Watt, 41000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Housing, Replaces 1000W HID
Pole-mount or structure-mount outdoor illumination needs (including parking lots, auto dealerships, pathways, roadways, recreational venues, and other general area lighting requirements)
Also known as: 843654131535, KT-ALED290-L1-3-NM-850-VDIM

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 290
Lumens: 41000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 41000
Dimmable: Yes
Wattage: 290
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)