LED Area Light, 290 Watt, 41000 Lumen, 5000K, 277-480V

Item #: 1755434

Cat #: KT-ALED290HV-L1-3-NM-850-VDIM

UPC: 843654131573

Documents & Guides
LED Area Light, 290 Watt, 41000 Lumen, 5000K, 80 CRI, 277-480 Volt, 0-10V Dimmable, Type III Distribution, Bronze Housing, Replaces 1000W HID
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Area Light, 290 Watt, 41000 Lumen, 5000K, 80 CRI, 277-480 Volt, 0-10V Dimmable, Type III Distribution, Bronze Housing, Replaces 1000W HID
Keystone’s XFit Area Lights provide an energy saving LED solution in a modern, low profile design. Available in Large, Medium and Small housings with a variety of mounting, optic, and sensor options.
Also known as: 843654131573, KT-ALED290HV-L1-3-NM-850-VDIM

Specifications

Volts AC: 480, 277, 347
Color Temperature: 5000 (Bright White)
Wattage: 290
Lumens: 41000
Light Technology: LED
Dimmable: Yes
Volts AC: 480, 277, 347
Wattage: 290
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 41000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)