Polyester MuleTape®, Rated 1800 lbs, 1300' Bucket, 5/8" Wide
Item #: 1755412
Cat #: 41325
UPC: 850003264936
Sign In or Register to view pricing and more.
3-In-1 (Thread, Measure, Pull) Premise Polyester Muletape®, Rated Up to 1800 lbs., 1300 Ft. Bucket, Approximate 5/8" Wide
Overview
3-In-1 (Thread, Measure, Pull) Premise Polyester Muletape®, Rated Up to 1800 lbs., 1300 Ft. Bucket, Approximate 5/8" Wide
Whether you're installing cable or locating your underground network, NEPTCO MULETAPE has the power and performance you need. Available in a variety of constructions including woven polyester and aramid, versatile MULETAPE allows you to thread, measure, pull and detect with a single product, saving both time and money.
Also known as: 850003264936, 41325
Specifications
Width: | 5/8 in |
Material: | Polyester |
Length: | 1300 ft |
Width: | 5/8 in |
Length: | 1300 ft |
Material: | Polyester |
Customer Reviews
No reviews for this product
(0)