Polyester MuleTape®, Rated 400 lbs, 4500' Bucket, 1/4" Wide
Item #: 1755409
Cat #: 41271
UPC: 850003264912
Sign In or Register to view pricing and more.
3-In-1 (Thread, Measure, Pull) Premise Polyester Muletape®, Rated Up to 400 lbs., 4500 Ft. Bucket, Approximate 1/4" Wide,
Overview
3-In-1 (Thread, Measure, Pull) Premise Polyester Muletape®, Rated Up to 400 lbs., 4500 Ft. Bucket, Approximate 1/4" Wide,
Flat, woven, polyester tape used for installing fiber optic, copper, and coaxial cables in underground conduit.
Also known as: 850003264912, 41271
Specifications
Length: | 4500 ft |
Material: | Polyester |
Width: | 1/4 in |
Length: | 4500 ft |
Width: | 1/4 in |
Material: | Polyester |
Customer Reviews
No reviews for this product
(0)