Dalia LED+ Dimmer, White (Clamshell)

Item #: 1755253

Cat #: RCL-153PNLH-WH

UPC: 784276281379

Sign In or Register to view pricing and more.
Documents & Guides
Dalia LED+ Dimmer, Push on/Push Off Rotary Knob With Locator Light For A Traditional Wallplate Opening, LED+ Technology: Advanced Lutron Dimming, Circuitry Designed For Compatibility With Most High-Efficacy Light Bulbs, UL Listed To Control: Dimmable LED With Integrated Driver, Halogen, Incandescent, Dimmable Compact Fluorescent Lamps (CFL) With Integrated Ballast, For Indoor Use Only, White Finish (Clamshell Packaging)

Overview

Dalia LED+ Dimmer, Push on/Push Off Rotary Knob With Locator Light For A Traditional Wallplate Opening, LED+ Technology: Advanced Lutron Dimming, Circuitry Designed For Compatibility With Most High-Efficacy Light Bulbs, UL Listed To Control: Dimmable LED With Integrated Driver, Halogen, Incandescent, Dimmable Compact Fluorescent Lamps (CFL) With Integrated Ballast, For Indoor Use Only, White Finish (Clamshell Packaging)
Control dimmable LED, incandescent, and halogen bulbs with a classic rotary control. Built with Lutron's LED+ Advanced Technology, this dimmer can add a new twist to your home dΘcor while providing superior dimming. Lights off? The SoftGlow locator light helps you find Dalia in the dark. Dalia's versatile design allows you to swap out a variety of wallplate and knob colors to complement any application. Use with a traditional-style wallplate opening (Lutron Fassada screwless wallplate, model FG-1-xx). A neutral wire is not required, so Dalia can work with your existing wiring. Improve your bulb performance by adjusting the dim range with the blue low-end trim lever. Simple to install, in as little as 15 minutes. For use in single-pole or 3-way applications and rated for 150W dimmable LED bulbs or 600W incandescent/halogen bulbs.
Also known as: 784276281379, RCL-153PNLH-WH

Specifications

Color: White
Family / Style: Dalia
Color: White
Family / Style: Dalia

Customer Reviews

No reviews for this product
(0)