Variable Speed Drive, Altivar 71, 22kW, 30HP, With Heat Sink

Item #: 175522

Cat #: ATV71HD22N4

UPC: 785901605256

Documents & Guides
Variable Speed Drive, Altivar 71, 22 kW, 30 HP, 48 Amp, With Heat Sink, 480 Volt AC, 3-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Variable Speed Drive, Altivar 71, 22 kW, 30 HP, 48 Amp, With Heat Sink, 480 Volt AC, 3-Phase
Also known as: 785901605256, ATV71HD22N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Volts AC: 480
Type: Variable Speed Drive
Amps: 48
Horsepower: 30
Family / Style: Altivar
Wattage: 22 kw
Standards: California Proposition 65
Phase: 3
Volts AC: 480
Amps: 48
Family / Style: Altivar
Standards: California Proposition 65
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Horsepower: 30
Wattage: 22 kw

Customer Reviews

No reviews for this product
(0)