Disconnect Switch, Non-Fusible, NEMA 4X, 100A, 3P, 600VAC, Krydon

Item #: 175519

Cat #: HU363DX

UPC: 785901549130

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 4X, 100 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Krydon Enclosure

Overview

Disconnect Switch, Non-Fusible, NEMA 4X, 100 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Krydon Enclosure
Also known as: 785901549130, HU363DX

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 100
Volts AC: 600
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)