Light Module, 30mm, 24V AC/DC, Transformer, LED, Green

Item #: 175514

Cat #: 9001KM38LG

UPC: 785901300366

Sign In or Register to view pricing and more.
Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, Green

Overview

Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, Green
Also known as: 785901300366, 9001KM38LG

Specifications

Mounting: Direct
Size: 30 mm
Type: LED, Light Module
Standards: California Proposition 65
Mounting: Direct
Type: LED, Light Module
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)