This product may not be available in all locations.
![Light Module, 30mm, 24V AC/DC, Transformer, LED, Red Light Module, 30mm, 24V AC/DC, Transformer, LED, Red](https://rexel-cdn.com/products/pdocref9001km7lrepspfiletyperendition4000png.jpg?i=8B0C07BB-C2FF-41AD-80F6-90175C7E01CE&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, Red
Overview
Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, Red
Also known as: 9001KM38LR
Specifications
Mounting: | Direct |
Size: | 30 mm |
Type: | LED, Light Module |
Standards: | California Proposition 65 |
Mounting: | Direct |
Type: | LED, Light Module |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)