4' 10W T8 LED Lamp, 30K

Item #: 1755110

Cat #: LED10T8L48FP830SUBG8

UPC: 046135409998

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 4 Foot, 10 Watt, 1600 Lumen, 3000K, 82 CRI, 120 Volt, Non-Dimmable, 1 per SKU, 25 per Case *Sylvania Part # 40999*

Overview

LED Lamp, T8, 4 Foot, 10 Watt, 1600 Lumen, 3000K, 82 CRI, 120 Volt, Non-Dimmable, 1 per SKU, 25 per Case *Sylvania Part # 40999*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps.
Also known as: 046135409998, LED10T8L48FP830SUBG8

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 1600
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 10
Shape: T8 (Tubular)
Lumens: 1600
Dimmable: No
Material: Nano Plastic

Customer Reviews

No reviews for this product
(0)