NSI 5300MH Cable Tie Black Mtg Hd 3

Item #: 1755052

Cat #: 5300MH

UPC: 662381050557

Sign In or Register to view pricing and more.
Documents & Guides
NSI 5300MH 6" MTG. BLACK CABL

Overview

NSI 5300MH 6" MTG. BLACK CABL
Also known as: 662381050557, 5300MH

Specifications

Length: 6 in
Color: Black
Material: Nylon
Length: 6 in
Material: Nylon
Color: Black

Customer Reviews

No reviews for this product
(0)