LED Shop Light, 4’, 40 Watt, 4200 Lumen, 4000K, 120V

Item #: 1755006

Cat #: KT-SHLED40-48-840/G2

UPC: 890949013496

Documents & Guides
LED Shop Light, 4 Foot, 40 Watt, 4200 Lumen, 4000K, 80 CRI, 120 Volt, 2 Lamp Design, Complete Fixture, On-Off Pull Chain, Dimensions: 5 Inch x 48 Inch, 60 Inch Attached Power Cord
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Shop Light, 4 Foot, 40 Watt, 4200 Lumen, 4000K, 80 CRI, 120 Volt, 2 Lamp Design, Complete Fixture, On-Off Pull Chain, Dimensions: 5 Inch x 48 Inch, 60 Inch Attached Power Cord
Used for indoor applications in place of fluorescent shop lights, surface-mount, and/or strip fixtures.
Also known as: 890949013496, KT-SHLED40-48-840/G2

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 40
Length: 4 ft
Lumens: 4200
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 40
Lumens: 4200
Dimmable: No
Volts AC: 120
Length: 4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)