LED Area Light, Selectable Watts/Lumens, 5000K, 120-277V

Item #: 1755000

Cat #: KT-ALED140PS-M1-5-SF-850-VDIM-P

UPC: 843654131313

Documents & Guides
LED Area Light, Power Select: 70 Watt/100 Watt/140 Watt, Lumens: 19600/14500/10500, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Housing, 3-Pin Twist-Lock Photocell Included, Slip Fitter Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Area Light, Power Select: 70 Watt/100 Watt/140 Watt, Lumens: 19600/14500/10500, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Housing, 3-Pin Twist-Lock Photocell Included, Slip Fitter Mount
Keystone’s XFit Area Lights provide an energy saving LED solution in a modern, low profile design. Available in Large, Medium and Small housings with a variety of mounting, optic, and sensor options.
Also known as: 843654131313, KT-ALED140PS-M1-5-SF-850-VDIM-P

Specifications

Wattage: 140, 70, 100, Selectable
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Wattage: 140, 70, 100, Selectable
Mounting: Slipfitter
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)