LED Area Light, Power Select 140W/100W/70W, 4000K, 120-277V

Item #: 1754999

Cat #: KT-ALED140PS-M1-5-SF-840-VDIM-P

UPC: 843654132013

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, Power Selectable Wattage: 140/110/70, 19600/14300/10200 Lumen, 4000K, Type V Distribution, Slip Fitter Mount, Includes Photocell and Extra 10kV Surge Protection, 120-277 Volt, Dimmable, Bronze Finish

Overview

LED Area Light, Power Selectable Wattage: 140/110/70, 19600/14300/10200 Lumen, 4000K, Type V Distribution, Slip Fitter Mount, Includes Photocell and Extra 10kV Surge Protection, 120-277 Volt, Dimmable, Bronze Finish
Keystone’s XFit Area Lights provide an energy saving LED solution in a modern, low profile design. Available in Large, Medium and Small housings with a variety of mounting, optic, and sensor options.
Also known as: 843654132013, KT-ALED140PS-M1-5-SF-840-VDIM-P

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes
Wattage: Selectable
Mounting: Slipfitter
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)