400W Solar Module, 60 Cell, Black on White

Item #: 1754998

Cat #: LG400Q1C-A6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
400 Watt Solar Module, NeON R® Series, 60 Cell, 1000 Volt DC, 68.5" x 41.02" x 1.57" (40mm Frame), 38.58 lbs, Black on White

Overview

400 Watt Solar Module, NeON R® Series, 60 Cell, 1000 Volt DC, 68.5" x 41.02" x 1.57" (40mm Frame), 38.58 lbs, Black on White
LG NeON® R is powerful solar module that provides world-class performance. A new cell structure that eliminates electrodes on the front maximizes the utilization of light and enhances reliability. LG NeON® R is a result of LG’s efforts to increase customer’s values beyond efficiency. LG NeON® R features enhanced durability, performance under real-world conditions, an enhanced warranty and aesthetic design suitable for roofs
Also known as: LG400Q1C-A6

Specifications

Wattage: 400
Volts DC: 1000
Family / Style: NeON R®
Depth: 1.570 in
Color: Silver on White
Length: 68.500 in
Weight: 38.580 lbs
Width: 41.020 in
Number of Cells: 60
Wattage: 400
Family / Style: NeON R®
Color: Silver on White
Weight: 38.580 lbs
Number of Cells: 60
Volts DC: 1000
Depth: 1.570 in
Length: 68.500 in
Width: 41.020 in

Customer Reviews

No reviews for this product
(0)