LED Area Light, Selectable Watts/Lumens, 5000K, 120-277V

Item #: 1754997

Cat #: KT-ALED140PS-M1-3-PMA-850-VDIM-P

UPC: 843654131306

Documents & Guides
LED Area Light, Power Select: 70 Watt/100 Watt/140 Watt, Lumens: 19600/14500/10500, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Housing, 3-Pin Twist-Lock Photocell Included, Pole-Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Area Light, Power Select: 70 Watt/100 Watt/140 Watt, Lumens: 19600/14500/10500, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Housing, 3-Pin Twist-Lock Photocell Included, Pole-Mount
Pole-mount or structure-mount outdoor illumination needs (including parking lots, auto dealerships, pathways, roadways, recreational venues, and other general area lighting requirements).
Also known as: 843654131306, KT-ALED140PS-M1-3-PMA-850-VDIM-P

Specifications

Mounting: Pole
Wattage: 140, 70, 100, Selectable
Color Temperature: 5000 (Bright White)
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Mounting: Pole
Color Temperature: 5000 (Bright White)
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 140, 70, 100, Selectable
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)