LED Area Light, 290 Watt, 41000 Lumen, 5000K, 277-480V

Item #: 1754994

Cat #: KT-ALED290HV-L1-5-NM-850-VDIM

UPC: 843654131597

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 290 Watt, 41000 Lumen, 5000K, 80 CRI, 277-480 Volt, 0-10V Dimmable, Type V Distribution, Bronze Housing, Replaces 1000W HID

Overview

LED Area Light, 290 Watt, 41000 Lumen, 5000K, 80 CRI, 277-480 Volt, 0-10V Dimmable, Type V Distribution, Bronze Housing, Replaces 1000W HID
Keystone’s XFit Area Lights provide an energy saving LED solution in a modern, low profile design. Available in Large, Medium and Small housings with a variety of mounting, optic, and sensor options.
Also known as: 843654131597, KT-ALED290HV-L1-5-NM-850-VDIM

Specifications

Volts AC: 480, 277, 347
Color Temperature: 5000 (Bright White)
Wattage: 290
Lumens: 41000
Light Technology: LED
Dimmable: Yes
Volts AC: 480, 277, 347
Wattage: 290
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 41000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)