LED Area Light, 290 Watt, 41000 Lumen, 5000K, 120-277V

Item #: 1754990

Cat #: KT-ALED290-L1-5-NM-850-VDIM

UPC: 843654131559

Documents & Guides
LED Area Light, 290 Watt, 41000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type V Distribution, Bronze Housing, Replaces 1000W HID
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Area Light, 290 Watt, 41000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type V Distribution, Bronze Housing, Replaces 1000W HID
Pole-mount or structure-mount outdoor illumination needs (including parking lots, auto dealerships, pathways, roadways, recreational venues, and other general area lighting requirements)
Also known as: 843654131559, KT-ALED290-L1-5-NM-850-VDIM

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 290
Lumens: 41000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 41000
Dimmable: Yes
Wattage: 290
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)