LED High Bay, Selectable Watts and Color Temp, 120-277V

Item #: 1754987

Cat #: KT-RHLED200PS-14C-8CSB-VDIM-P

UPC: 843654132938

Documents & Guides
LED High Bay, Compact Round, Selectable Wattage: 100/150/200, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Wet Location Rated, 14 Inch Diameter
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay, Compact Round, Selectable Wattage: 100/150/200, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Wet Location Rated, 14 Inch Diameter
Keystone’s XFit Round LED High Bay fixtures, also called UFO LED high bays, are ideal for replacing or retrofitting legacy HID high bay lights, offering high performance and long life.
Also known as: 843654132938, KT-RHLED200PS-14C-8CSB-VDIM-P

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 100, 150, 200, Selectable
Diameter: 14 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Diameter: 14 in
Dimmable: Yes
Wattage: 100, 150, 200, Selectable
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)