28W CFL Lamp, 50K

Item #: 175485

Cat #: S6023

UPC: 045923060236

Sign In or Register to view pricing and more.
28 Watt; pin-Based Compact Fluorescent; 5000K; 84 CRI; GX32d-3 Base *** Not for Sale in Vermont due to State Regulations ***

Overview

28 Watt; pin-Based Compact Fluorescent; 5000K; 84 CRI; GX32d-3 Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923060236, S6023

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 5000 (Bright White)
Wattage: 28
Lumens: 1600
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GX32d-3)
Color Rendering Index (CRI): 84
Wattage: 28
Light Technology: CFL
Base: 2-Pin (GX32d-3)
Color Temperature: 5000 (Bright White)
Lumens: 1600
Dimmable: No

Customer Reviews

No reviews for this product
(0)