This product may not be available in all locations.
![](https://img.youtube.com/vi/za0gVi-W-TM/0.jpg)
![Push-button head, Harmony 9001K, metal, metal mushroom 40mm, black, 30mm, spring return Push-button head, Harmony 9001K, metal, metal mushroom 40mm, black, 30mm, spring return](https://rexel-cdn.com/products/pdocrefpf151579pfiletyperendition4000png.jpg?i=94472990-1F18-497C-9989-4D8E185AC4C9&f=420)
Push-button head, Harmony 9001K, metal, metal mushroom 40mm, black, 30mm, spring return
Item #:
175479
Cat #:
9001KR24BM
UPC:
785901594864
Sign In or Register to view pricing and more.
Documents & Guides
Push-button head, Harmony 9001K, metal, metal mushroom 40mm, black, 30mm, spring return
Overview
Push-button head, Harmony 9001K, metal, metal mushroom 40mm, black, 30mm, spring return
Also known as: 785901594864, 9001KR24BM
Specifications
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Size: | 30 mm |
Mounting: | Panel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)