DuraBoxx FG Enclosure, Screw Cover, 16x16x5

Item #: 1754580

Cat #: D16165W

UPC: 785928906176

Sign In or Register to view pricing and more.
Documents & Guides
DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 16" x 16" x 5", Material/Finish: Fiberglass/Gray

Overview

DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 16" x 16" x 5", Material/Finish: Fiberglass/Gray
The Stahlin DuraBoxx Series was developed for extreme ruggedness, sleek design, and shallow depths
Also known as: 785928906176, D16165W

Specifications

Height: 16 in
Depth: 5 in
Color: Gray
Material: Fiberglass
Width: 16 in
Size: 16 x 16 x 5 in
Height: 16 in
Color: Gray
Width: 16 in
Depth: 5 in
Material: Fiberglass
Size: 16 x 16 x 5 in

Customer Reviews

No reviews for this product
(0)