MILW 6065-6 7/9 5000RPM 15A

Item #: 175435

Cat #: 6065-6

UPC: 045242041510

Sign In or Register to view pricing and more.
Spiral Bevel Gearing For Performance And Durability, Sander May Be Converted Togrinder By Using The Proper Wheel Guard, Voltage: 120vac, Capacity: 7/9in, Current: 15amp, No Load Speed: 5000rpm, Cord Type: 9ft Fixed, Construction Type: Grounded, Switch Ty

Overview

Spiral Bevel Gearing For Performance And Durability, Sander May Be Converted Togrinder By Using The Proper Wheel Guard, Voltage: 120vac, Capacity: 7/9in, Current: 15amp, No Load Speed: 5000rpm, Cord Type: 9ft Fixed, Construction Type: Grounded, Switch Ty
This 15 amp, 5,000 RPM, 3.5 maximum horsepower sander provides high performance under severe applications. As a sander, this tool can be used with a 7 or 9 in. backing pad for removing paint or rust from metal, plastic and fiberglass surfaces. Spiral bevel gears transfer maximum torque for heavy duty jobs. Spring loaded recessed spindle lock assists in easy accessory changes. Sold as a sander, this tool can be converted to a grinder by purchasing a 7 in. or a 9 in. guard which is easily attached to the tool. Grinding applications remove more material and may be used to shape metal.
Also known as: 045242041510, 6065-6

Specifications

Customer Reviews

No reviews for this product
(0)