375W Solar Module, 60 Cell, Black On White

Item #: 1754286

Cat #: LG375M1C-A6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
375 Watt Solar Module, NeON 2® ACe Series, 60 Cell, 68.5" x 41.02" x 1.57" (40mm Frame), 44.53 lbs, Black on White

Overview

375 Watt Solar Module, NeON 2® ACe Series, 60 Cell, 68.5" x 41.02" x 1.57" (40mm Frame), 44.53 lbs, Black on White
LG NeON® ACe is a high-power AC module based on our NeON® 2 series. The NeON® ACe is a smart AC module that is easy to install and monitor, provides increased flexibility for array design and is an excellent solution for home installation.
Also known as: LG375M1C-A6

Specifications

Wattage: 375
Volts DC: 600
Volts AC: 600
Depth: 1.570 in
Color: Black on White
Weight: 41.880 lbs
Width: 40.000 in
Family / Style: NeON R® ACe
Number of Cells: 60
Wattage: 375
Volts AC: 600
Color: Black on White
Width: 40.000 in
Number of Cells: 60
Volts DC: 600
Depth: 1.570 in
Weight: 41.880 lbs
Family / Style: NeON R® ACe

Customer Reviews

No reviews for this product
(0)