395W Solar Module, 60 Cell

Item #: 1754270

Cat #: LG395A1C-A6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
395 Watt Solar Module, NeON R-« Ace Series, 60 Cell, 1000 Volt DC, 40mm Frame

Overview

395 Watt Solar Module, NeON R-« Ace Series, 60 Cell, 1000 Volt DC, 40mm Frame
Also known as: LG395A1C-A6

Specifications

Volts DC: 1000
Wattage: 395
Family / Style: NeON R®
Depth: 1.570 in
Color: Black on White
Number of Cells: 60
Volts DC: 1000
Family / Style: NeON R®
Color: Black on White
Wattage: 395
Depth: 1.570 in
Number of Cells: 60

Customer Reviews

No reviews for this product
(0)