Breaker, 90A, 3P, 240V, Q-Line Series, 10 kAIC, Lug In/Lug Out

Item #: 175411

Cat #: THQC32090WL

UPC: 783164012828

Sign In or Register to view pricing and more.
Documents & Guides
90 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.

Overview

90 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.
Also known as: 783164012828, THQC32090WL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120, 240
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Amps: 90
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Amps: 90
Interrupt Rating DC: 10 kA
Poles: 3
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Family / Style: Q Line
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)