LED Linear Vaportight, 4', Selectable CCT/Wattage, 120-277V

Item #: 1753481

Cat #: 28091

UPC: 807154280919

LED Linear Vaportight, LVPT-4-WS-CS-U, 4 Foot, Selectable Wattage: 40/50/60, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Polycarbonate Housing
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Linear Vaportight, LVPT-4-WS-CS-U, 4 Foot, Selectable Wattage: 40/50/60, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Polycarbonate Housing
The ProLED Select Linear Vaportight provides on target lighting in the most severe conditions. This innovative product features both Wattage and CCT Selectability and is available in 2, 4 and 8-foot lengths. The rugged durability of the ProLED Select LVPT coupled with Wattage and CCT Selectability makes this the most versatile Linear Vaportight fixture on the market.
Also known as: 807154280919, 28091

Specifications

Lumens: 8600, 5600
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 40, 60, 50, Selectable
Color: Gray
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 8600, 5600
Wattage: 40, 60, 50, Selectable
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: Gray
Color Rendering Index (CRI): 80
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)