LED Downlight, 5"/6", 9 Watt, 725 Lumen, Selectable CCT, 120V

Item #: 1753343

Cat #: LEDRT569SC3725BA

UPC: 046135620102

Sign In or Register to view pricing and more.
LED Downlight, 5-6 Inch, 9 Watt, 725 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Baffle Reflector, 1 per SKU, 4 per Case

Overview

LED Downlight, 5-6 Inch, 9 Watt, 725 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Baffle Reflector, 1 per SKU, 4 per Case
Also known as: 046135620102, LEDRT569SC3725BA

Specifications

Mounting: Recessed
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 725
Diameter: 5 in, 6 in
Type: Dimmable
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Volts AC: 120
Diameter: 5 in, 6 in
Wattage: 9
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 725
Type: Dimmable
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)