This product has been discontinued.

LED Downlight, 4", 8 Watt, 650 Lumen, Selectable CCT, 120V
Item #: 1753331
Cat #: LEDRT49SC3650BA
UPC: 046135620096
Documents & Guides
LED Downlight, 4 Inch, 8 Watt, 650 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Baffle Reflector, 1 per SKU, 4 per Case *Sylvania Product Code 62009* *Sylvania Part # 62009*
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Downlight, 4 Inch, 8 Watt, 650 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Baffle Reflector, 1 per SKU, 4 per Case *Sylvania Product Code 62009* *Sylvania Part # 62009*
Ideal for retrofit applications in healthcare, hospitality, office, residential and retail using 4 inch, 5 inch & 6 inch housings.
Also known as: 046135620096, LEDRT49SC3650BA
Specifications
Mounting: | Recessed |
Volts AC: | 120 |
Type: | Dimmable |
Color: | White |
Wattage: | 8 |
Diameter: | 4 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Mounting: | Recessed |
Type: | Dimmable |
Wattage: | 8 |
Light Technology: | LED |
Color Temperature: | Selectable |
Volts AC: | 120 |
Color: | White |
Diameter: | 4 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)