Fuse, Amp-Trap 2000®, 600V AC/DC, 17-1/2A, Time-Delay, Class CC, ATDR Series

Item #: 17533

Cat #: ATDR17-1/2

UPC: 782001901981

Sign In or Register to view pricing and more.
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 17-1/2 Amp, Time-Delay, Class CC, ATDR Series

Overview

Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 17-1/2 Amp, Time-Delay, Class CC, ATDR Series
Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads. 600 Volts 17.5 amps ATDR series.
Also known as: 782001901981, ATDR17-1/2

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Opening: Time Delay, Slow Blow
Type: General Purpose
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 17.500
Interrupt Rating DC: 100 kA
Diameter: 13/32 in
Opening: Time Delay, Slow Blow
Class: CC
Volts DC: 300
Amps: 17.500
Length: 1 1/2 in
Type: General Purpose
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)