LED Lamp, B10, 4 Watt, 350 Lumen, 5000K, 120V

Item #: 1753292

Cat #: LED4B10CBENTDIM950CL13YTLBL2

UPC: 046135407918

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, B10, Bent Tip, 4 Watt, 350 Lumen, 5000K, 90 CRI, 120 Volt, Dimmable, Candelabra Base, 2 per SKU, 12 per Case *Sylvania Product Code 40791* *Sylvania Part # 40791*

Overview

LED Lamp, B10, Bent Tip, 4 Watt, 350 Lumen, 5000K, 90 CRI, 120 Volt, Dimmable, Candelabra Base, 2 per SKU, 12 per Case *Sylvania Product Code 40791* *Sylvania Part # 40791*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135407918, LED4B10CBENTDIM950CL13YTLBL2

Specifications

Wattage: 4
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: B10 (Bent Tip)
Lumens: 350
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 4
Volts AC: 120
Lumens: 350
Light Technology: LED
Base: Candelabra Screw (E12)
Color Temperature: 5000 (Bright White)
Shape: B10 (Bent Tip)
Color Rendering Index (CRI): 90
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)