Chandelier, 9 Light, 100W, Weathered Iron
Item #:
175295
Cat #:
31192-07
UPC:
785652119200
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 9 Light, 100 Watt, Weathered Iron Width: 36 in, Medium Screw
Overview
Chandelier, 9 Light, 100 Watt, Weathered Iron Width: 36 in, Medium Screw
Also known as: 785652119200, 31192-07
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Diameter: | 36 in |
Color: | Weathered Iron |
Type: | Chandelier |
Base: | Medium Screw (E26) |
Diameter: | 36 in |
Type: | Chandelier |
Wattage: | 100 |
Color: | Weathered Iron |
Customer Reviews
No reviews for this product
(0)