Contactor, Definite Purpose, 25A, 3P, 480VAC Coil, 600VAC Rated

Item #: 175291

Cat #: 400-DP25NB3

UPC: 611320402988

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 25 Amp, 3-Pole, 480 Volt AC Coil, 600 Volt Rated

Overview

Contactor, Definite Purpose, 25 Amp, 3-Pole, 480 Volt AC Coil, 600 Volt Rated
Also known as: 611320402988, 400-DP25NB3

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Family / Style: 400
Amps: 25
Volts AC: 600
Volts AC Control: 480
Poles: 3
Family / Style: 400
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 25
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)